This product requires certification to purchase.

37 in. Marble Backsplash in Polished Carrara

Signature Hardware

37 in. Marble Backsplash in Polished Carrara

  • Fast #
  • Part #SH300611
  • Item #7639472
  • Manufacturer Part #300611
5 out of 5 Customer Rating
Brand image
Signature Hardware

37 in. Marble Backsplash in Polished Carrara

  • Fast #
  • Part #SH300611
  • Item #7639472
  • Manufacturer Part #300611
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Carrara Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Backsplash is finished on front, top and side edges.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • Stone is pre-sealed and polished to a smooth gloss.
  • Backsplash is carved from a single piece of marble and will feature natural variations.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Polished Carrara
Height:
4 in
Material:
Marble
Product Type:
Backsplash
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889475645
Width:
37 in