37 x 19 in. Single Bowl Granite Vanity Top in Absolute Black
37 x 19 in. Single Bowl Granite Vanity Top in Absolute Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall dimensions, with backsplash: 37" W x 19" D x 4-3/4" H.
- Includes countertop and backsplash.
- Matching right or left sidesplash sold separately.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Stone is pre-sealed and polished to a smooth gloss.
- Each top is carved from a single piece of stone and will have natural variations.
- Made of A-grade granite.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 19
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Sink Bowl Size:
- 13-7/8 in x 10-7/8 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889476352
- Vanity Top Shape:
- Rectangle
- Width:
- 37