37 x 22 in. 1-Bowl Marble Vanity Top in Carrara
37 x 22 in. 1-Bowl Marble Vanity Top in Carrara
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Constructed of marble
- Vanity top includes matching backsplash to help contain messes to the counter top
Specifications
- ADA Compliant:
- No
- Application:
- Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 37 in
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Sink Bowl Size:
- 17-1/4 in x 12-1/8 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889445730
- Vanity Top Shape:
- Rectangle
- Width:
- 37 in