This product requires certification to purchase.

37X22 MARBLE VANITY TOP WITH LEFT OFFSET RECT UNDERMOUNT SINK CARRARA 8 FAUCET HOLES

Signature Hardware

37X22 MARBLE VANITY TOP WITH LEFT OFFSET RECT UNDERMOUNT SINK CARRARA 8 FAUCET HOLES

  • Fast #
  • Part #SH482426
  • Item #9756356
  • Manufacturer Part #482426
5 out of 5 Customer Rating
Brand image
Signature Hardware

37X22 MARBLE VANITY TOP WITH LEFT OFFSET RECT UNDERMOUNT SINK CARRARA 8 FAUCET HOLES

  • Fast #
  • Part #SH482426
  • Item #9756356
  • Manufacturer Part #482426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes vanity top, backsplash, and white porcelain sink.
  • Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Backsplash is 4".
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Carrara
Depth:
22 in
Faucet Center Size:
8 in
Height:
4 in
Installation Type:
Drop-in
Material:
Marble
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Material:
Vitreous China
UPC:
781889870846
Vanity Top Shape:
Rectangle
Width:
37 in