This product requires certification to purchase.

4-1/2 in. PVC Adjustable Shower Drain With Brass Strainer in Chrome

Signature Hardware

4-1/2 in. PVC Adjustable Shower Drain With Brass Strainer in Chrome

  • Fast #
  • Part #SH429449
  • Item #7707824
  • Manufacturer Part #429449
5 out of 5 Customer Rating
Brand image
Signature Hardware

4-1/2 in. PVC Adjustable Shower Drain With Brass Strainer in Chrome

  • Fast #
  • Part #SH429449
  • Item #7707824
  • Manufacturer Part #429449
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Base Height:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Brass
Fits Pipe Size:
2 in
Grate Diameter:
3-1/2 in
Grate Shape:
Square
Length:
4-1/2 in
Outlet Type:
Bolt Down
UPC:
781889518793