This product requires certification to purchase.

4-1/4 in. Snap-In Shower Drain Strainer in Aged Brass

Signature Hardware

4-1/4 in. Snap-In Shower Drain Strainer in Aged Brass

  • Fast #
  • Part #SH602AGBR
  • Item #11535983
  • Manufacturer Part #SH602AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

4-1/4 in. Snap-In Shower Drain Strainer in Aged Brass

  • Fast #
  • Part #SH602AGBR
  • Item #11535983
  • Manufacturer Part #SH602AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prong-to-prong diameter 2-7/8".
  • Requires Certification

Documents


Specifications

Length:
4-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov