4-1/4 in. Snap-In Shower Drain Strainer in Oil Rubbed Bronze
4-1/4 in. Snap-In Shower Drain Strainer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Snap-in style
- Prong to prong: 2-7/8"
- Fits PROFLO® drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 and PF42941
- Fits Casper style drains
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889922088