This product requires certification to purchase.

4 in. Ceiling Mount Shower Arm with Flange in Aged Brass

Signature Hardware

4 in. Ceiling Mount Shower Arm with Flange in Aged Brass

  • Fast #
  • Part #SHRSC40AGBR
  • Item #11536014
  • Manufacturer Part #SHRSC40AGBR
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

4 in. Ceiling Mount Shower Arm with Flange in Aged Brass

  • Fast #
  • Part #SHRSC40AGBR
  • Item #11536014
  • Manufacturer Part #SHRSC40AGBR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction.
  • Escutcheon included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Height:
15/16 in
Installation Type:
Ceiling Mount
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
4 in