4 in. Ceiling Mount Shower Arm with Flange in Polished Brass
FundamentALL 4 in. Ceiling Mount Shower Arm with Flange in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction.
- Escutcheon included.
Specifications
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 15/16 in
- Installation Type:
- Ceiling Mount
- MA Approved:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4 in
- UPC:
- 199242010660