4 in. Ceiling Mount Shower Arm with Flange in Polished Chrome
FundamentALL 4 in. Ceiling Mount Shower Arm with Flange in Polished Chrome
Package Quantity Info:
Each: 1 Case: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Round wall escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.32, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- FundamentALL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shower Arm Reach:
- 4 in
- UPC:
- 781889287415
- WaterSense Labeled:
- No