This product requires certification to purchase.

4 in. Shower Grid Strainer in Gunmetal

Signature Hardware

FundamentALL 4 in. Shower Grid Strainer in Gunmetal

  • Fast #
  • Part #SH601GM
  • Item #11535981
  • Manufacturer Part #SH601GM
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 4 in. Shower Grid Strainer in Gunmetal

  • Fast #
  • Part #SH601GM
  • Item #11535981
  • Manufacturer Part #SH601GM
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Screws measure 3-3/8" center-to-center.
  • Requires Certification

Documents


Specifications

Collection:
FundamentALL
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Length:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242011940