4 in. Square Ceiling Mount Shower Arm with Escutcheon in Polished Chrome
FundamentALL 4 in. Square Ceiling Mount Shower Arm with Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Case: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ceiling mount shower arm
- See Custom Showering collection for more showering options
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.95, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- FundamentALL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4 in
- MA Approved:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4 in
- UPC:
- 781889329955
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in