This product requires certification to purchase.

4 x 10 in. Steel Floor/Wall Register in Matte Black

Signature Hardware

4 x 10 in. Steel Floor/Wall Register in Matte Black

  • Fast #
  • Part #SH489230
  • Item #10384512
  • Manufacturer Part #489230
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

4 x 10 in. Steel Floor/Wall Register in Matte Black

  • Fast #
  • Part #SH489230
  • Item #10384512
  • Manufacturer Part #489230
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register will have mounting holes for clips to mount on the wall
  • Removable louvers.
  • To determine the size of your air return, measure the actual opening in the wall. Do not measure the overall size of the existing air return.
  • Each register has a lacquer coating for durability.
  • Made of heavy-duty, 2 mm thick steel.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Matte Black
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889983799
Width:
4 in