This product requires certification to purchase.

40 in. Linear Shower Drain in Stainless Steel

Signature Hardware

40 in. Linear Shower Drain in Stainless Steel

  • Fast #
  • Part #SH43940078SS
  • Item #12124079
  • Manufacturer Part #SH43940078SS
5 out of 5 Customer Rating
Brand image
Signature Hardware

40 in. Linear Shower Drain in Stainless Steel

  • Fast #
  • Part #SH43940078SS
  • Item #12124079
  • Manufacturer Part #SH43940078SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel adapter included with the drain
  • Drain Material: 304 Stainless Steel
  • Drain hole measures 2" diameter
  • Features a removable hair strainer basket
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Shape:
Linear
Length:
40 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
Shower Drain
UPC:
199242065356