43 x 22 in. Single Bowl Granite Vanity Top in Absolute Black
43 x 22 in. Single Bowl Granite Vanity Top in Absolute Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Granite is A-grade.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889663844
- Vanity Top Shape:
- Rectangle
- Width:
- 43 in