47-1/4 in. Farmhouse Fireclay Triple Bowl Kitchen Sink in White
47-1/4 in. Farmhouse Fireclay Triple Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- All sink dimensions are -/+ 1/2.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1"
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 47-1/4 in
- Number of Bowls:
- 3
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 6-1/8 in x 15-3/8 in x 10 in
- Sink Bowl Size, Left:
- 17-5/8 in x 15-3/8 in x 10 in
- Sink Bowl Size, Right:
- 17-5/8 in x 15-3/8 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- UPC:
- 781889854280
- Width:
- 18-1/2 in