47-1/4 x 18-1/2 in. No Hole Fireclay 3 Bowl Farmhouse and Apron Front Kitchen Sink in White
47-1/4 x 18-1/2 in. No Hole Fireclay 3 Bowl Farmhouse and Apron Front Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- All sink dimensions are -/+ 1/2.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1"
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 29-13/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Sink Bowl Size:
- 25-1/2 x 14-3/4 in x 8-11/16 in
- Sink Depth:
- 8-11/16 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 781889854297
- Width:
- 18-7/8 in