This product requires certification to purchase.

48 in. Straight Shower Rod in Chrome

Signature Hardware

48 in. Straight Shower Rod in Chrome

  • Fast #
  • Part #SH466735
  • Item #9373061
  • Manufacturer Part #466735
5 out of 5 Customer Rating
Brand image
Signature Hardware

48 in. Straight Shower Rod in Chrome

  • Fast #
  • Part #SH466735
  • Item #9373061
  • Manufacturer Part #466735
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece rod.
  • Includes flanges, wall anchors, set screws and mounting screws.
  • Flanges made of plated, die-cast metal and cover 2-1/4" diameter at wall.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1 in
GSA Approved:
No
Height:
5-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
48 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
Straight
UPC:
781889738337
Width:
2-1/4 in