This product requires certification to purchase.

49 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

You last purchased this on
 
Signature Hardware

49 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH238401
  • Item #7632004
  • Manufacturer Part #238401
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

49 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH238401
  • Item #7632004
  • Manufacturer Part #238401
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Absolute Black
Depth:
22 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
3 cm
Material:
Granite
Number of Bowls:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Sink Bowl Size:
11-1/2 in x 15-3/4 in
Size:
49 in x 22 in
Vanity Top Shape:
Rectangle
Width:
49 in