This product requires certification to purchase.

49 x 22 x 1-3/16 in. 1 Bowl Marble Vanity Top in Carrara White

Signature Hardware

49 x 22 x 1-3/16 in. 1 Bowl Marble Vanity Top in Carrara White

  • Fast #
  • Part #SH476802
  • Item #9504654
  • Manufacturer Part #476802
4 out of 5 Customer Rating
Brand image
Signature Hardware

49 x 22 x 1-3/16 in. 1 Bowl Marble Vanity Top in Carrara White

  • Fast #
  • Part #SH476802
  • Item #9504654
  • Manufacturer Part #476802
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Includes countertop, backsplash, and white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Carrara White
Depth:
22
Drain Opening:
1-1/2
Faucet Center Size:
8 in
Height:
1-1/5
Material:
Marble
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
UPC:
781889817131
Vanity Top Shape:
Rectangle
Width:
49