5/8 in. Brass Bell Escutcheon in Brushed Nickel
5/8 in. Brass Bell Escutcheon in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5/8" OD for 1/2" copper pipe.
- 1-1/4" overall height.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 2-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 781889535165
- Width:
- 2-3/8 in