5/8 x 3/8 Angle Stop Bathroom Supply Kit in Aged Brass
5/8 x 3/8 Angle Stop Bathroom Supply Kit in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/8'' x 20'' Bull Nose Rigid Supply Tubes.
- 5/8''O.D Flange.
- 5/8'' O.D Compression x 3/8'' O.D Compression Angle Stop.
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 5/8 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889982792
- WaterSense Labeled:
- No