5/8 x 3/8 in. Compression Bathroom Sink Supply Kit in Gunmetal
5/8 x 3/8 in. Compression Bathroom Sink Supply Kit in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This bathroom supply kit has everything you need to complete your sink or vanity installation. Complete with rigid tubes, bell flanges, and angle stops, all components are made of brass for lasting durability. Choose a finish to match your other fixtures.
Specifications
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 20
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- SH231GM
- UPC:
- 781889903391
- WaterSense Labeled:
- No