5/8 x 3/8 x 13-1/4 in. Toilet Supply Kit in Polished Nickel
5/8 x 3/8 x 13-1/4 in. Toilet Supply Kit in Polished Nickel
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Handle Type:
- Cross
- Length:
- 13-1/4
- Material:
- Brass
- UPC:
- 781889504598
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No