This product requires certification to purchase.

5-1/16 in. Cabinet Pull Backplate Satin Nickel

Signature Hardware

Backplates 5-1/16 in. Cabinet Pull Backplate Satin Nickel

  • Fast #
  • Part #SH553271SN
  • Item #10428686
  • Manufacturer Part #BP37589G10
5 out of 5 Customer Rating
Brand image
Signature Hardware

Backplates 5-1/16 in. Cabinet Pull Backplate Satin Nickel

  • Fast #
  • Part #SH553271SN
  • Item #10428686
  • Manufacturer Part #BP37589G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
5-1/16 in
Collection:
Backplates
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1/8 in
Hardware Type:
Backplate
Length:
6-15/16 in
Material:
Zinc
UPC:
026634352117
Width:
1-1/16 in