5-1/2 x 1-1/2 in. Solid Brass Cabin Door Hook in Brushed Nickel
5-1/2 x 1-1/2 in. Solid Brass Cabin Door Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- Includes fastening hardware.
- Sold individually.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7/8 in
- Height:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Door Hook
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 1-1/2 in x 5-1/2 in x 7/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889625750
- Width:
- 5-1/2 in