5/8 x 3/8 in. NPT x OD Compression Knob Angle Supply Stop Valve in Matte Black
5/8 x 3/8 in. NPT x OD Compression Knob Angle Supply Stop Valve in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Multi-turn design
- Connections: 5/8 in. OD comp x 3/8 in. OD comp
- Use for toilets and sinks
- Brass body
- Zinc handle
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- OD Compression
- End Connections:
- NPT x OD Compression
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1 in
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 781889745373
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Oval Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1 in