This product requires certification to purchase.

6-1/8 x 2-1/8 in. PVC Coupling

Signature Hardware

6-1/8 x 2-1/8 in. PVC Coupling

  • Fast #
  • Part #SH399922
  • Item #7698890
  • Manufacturer Part #399922
5 out of 5 Customer Rating
Brand image
Signature Hardware

6-1/8 x 2-1/8 in. PVC Coupling

  • Fast #
  • Part #SH399922
  • Item #7698890
  • Manufacturer Part #399922
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Name:
White
Fitting Size 1:
6-1/8
Fitting Size 2:
2-1/8
Fitting Sizes:
6-1/8 in x 2-1/8 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
UPC:
781889507209