6 in. Pop-Up Lift Rod Extension
6 in. Pop-Up Lift Rod Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Drain Component Type:
- Lift Rod
- Drain Type:
- Bathroom Sink Drain
- Length:
- 6-7/8 in
- Material:
- Brass
- UPC:
- 781889517789
- Width:
- 3/8 in