This product requires certification to purchase.

6 x 10 in. Brass Floor Register in Oil Rubbed Bronze

Signature Hardware

6 x 10 in. Brass Floor Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH402631
  • Item #7614599
  • Manufacturer Part #402631
5 out of 5 Customer Rating
Brand image
Signature Hardware

6 x 10 in. Brass Floor Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH402631
  • Item #7614599
  • Manufacturer Part #402631
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Oil Rubbed Bronze
Length:
10
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889435816
Width:
6