60 COMPLETE BRASS SINGLE CONSOLE STAND - POLISHED BRASS
60 COMPLETE BRASS SINGLE CONSOLE STAND - POLISHED BRASS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass and 1" OD brass tubing
- Rod can be custom cut on site to fit tops up to 60" L.
- Top and sink not included.
Documents
Specifications
- ASME:
- ASME A112.19.2-2018
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 33-1/2 in
- Length:
- 60 in
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889470145
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in