30 x 60 in. Oval Brass Shower Rod with Curtain Rings and Ceiling Supports in Brushed Nickel
30 x 60 in. Oval Brass Shower Rod with Curtain Rings and Ceiling Supports in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes three 5/8" OD x 36" ceiling supports
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5/8
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 60
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Oval
- UPC:
- 781889737903
- Width:
- 30