60 in. Barn Door Bent Strap in Oil Rubbed Bronze
60 in. Barn Door Bent Strap in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For doors up to 30" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" steel, 1-1/2" x 60".
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
- Max weight capacity is 176lbs, but the recommended door weight for optimal performance is 66-132lbs.
- Optional Soft Close Adapter:
- For use with flat rails.
- Steel construction for long lasting durability.
- Keeps door from slamming when opening and closing.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.14 2013 Grade 1
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 60 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Barn Door Kit
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889818008