This product requires certification to purchase.

60 in. Hand Shower Hose in Aged Brass

Signature Hardware

FundamentALL 60 in. Hand Shower Hose in Aged Brass

  • Fast #
  • Part #SHH1010AGBR
  • Item #10154081
  • Manufacturer Part #SHH1010AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 60 in. Hand Shower Hose in Aged Brass

  • Fast #
  • Part #SHH1010AGBR
  • Item #10154081
  • Manufacturer Part #SHH1010AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 60" - 72" stretchable metal shower hose.
  • Double spiral construction.
  • Metal conical nut.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Part Type:
Shower Hose
Length:
60 in
MA Approved:
Yes
Material:
Metal, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927588
WaterSense Labeled:
No