60 in. Hand Shower Hose in Gunmetal
FundamentALL 60 in. Hand Shower Hose in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60" - 72" stretchable metal shower hose.
- Double spiral construction.
- Metal conical nut.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal
- Faucet Part Type:
- Shower Hose
- Hose Length:
- 60 in
- Length:
- 60 in
- MA Approved:
- Yes
- Material:
- Metal, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889901656
- WaterSense Labeled:
- No