This product requires certification to purchase.

60 in. Hand Shower Hose in Polished Nickel

Signature Hardware

FundamentALL 60 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #SHH1010PN
  • Item #5061056
  • Manufacturer Part #449696
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 60 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #SHH1010PN
  • Item #5061056
  • Manufacturer Part #449696
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Raleigh, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double spiral construction
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM x NPSM x NPSM
Faucet Part Type:
Shower Hose
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
60 in
MA Approved:
Yes
Material:
Metal, Plastic
NSF:
NSF 61
NSF Certified:
Yes
UPC:
781889288597
WaterSense Labeled:
No