This product requires certification to purchase.

60 in. Linear Shower Drain in Brushed Gold

Signature Hardware

60 in. Linear Shower Drain in Brushed Gold

  • Fast #
  • Part #SH43960078BG
  • Item #12124103
  • Manufacturer Part #SH43960078BG
5 out of 5 Customer Rating
Brand image
Signature Hardware

60 in. Linear Shower Drain in Brushed Gold

  • Fast #
  • Part #SH43960078BG
  • Item #12124103
  • Manufacturer Part #SH43960078BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel adapter included with the drain
  • Drain Material: 304 Stainless Steel
  • Drain hole measures 2" diameter
  • Features a removable hair strainer basket
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Shape:
Linear
Length:
60 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
Shower Drain
UPC:
199242065592