This product requires certification to purchase.

60 in. Straight Shower Rod in Brushed Gold

Signature Hardware

60 in. Straight Shower Rod in Brushed Gold

  • Fast #
  • Part #SH466738
  • Item #9373064
  • Manufacturer Part #466738
5 out of 5 Customer Rating
Brand image
Signature Hardware

60 in. Straight Shower Rod in Brushed Gold

  • Fast #
  • Part #SH466738
  • Item #9373064
  • Manufacturer Part #466738
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-piece rod.
  • Includes flanges, wall anchors, set screws and mounting screws.
  • Flanges made of plated, die-cast metal and cover 2-1/4" diameter at wall.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Height
5-1/4 in
Length
60 in
Width
2-1/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape
Straight
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Rod
UPC
781889738368