60 in. Straight Shower Rod in Matte Black
60 in. Straight Shower Rod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- One-piece rod.
- Includes flanges, wall anchors, set screws and mounting screws.
- Flanges made of plated, die-cast metal and cover 2-1/4" diameter at wall.
- To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
- Rod may be cut to desired length.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1
- GSA Approved:
- No
- Height:
- 5-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Shape:
- Straight
- UPC:
- 781889738399
- Width:
- 2-1/4