60 in. x 32 in. Shower Base with Right Drain in Glossy White
60 in. x 32 in. Shower Base with Right Drain in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece construction.
- Integral 3-wall tile flange.
- Non-skid anti-slip surface.
- Concealed drain.
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- Height:
- 4 in
- Length:
- 59-3/4 in
- Material:
- Solid Surface
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 199242020584
- Width:
- 32 in