60 x 28 in. Rectangular LED Mirror
60 x 28 in. Rectangular LED Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frosted LED diffuser.
- CRI 90 LED with tunable brightness and tunable color temperature are included.
- Utilizes a copper-free silver mirror to provide a crisp, smooth, and true reflection.
- Surface-mounted touch switch.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- CSA Certified:
- CSA C22.2 No. 250.0
- Color Temperature:
- 6400
- Depth:
- 1-3/8 in
- Glass Type:
- Mirrored
- Height:
- 27-15/16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1550
- Material:
- Aluminum
- Product Type:
- Bathroom Mirrors
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangle
- Size:
- 60 in
- UL Listed:
- UL 962
- UPC:
- 781889731994
- Volts:
- 120V
- Watts:
- 36 W
- Weight:
- 44.44 lb
- Width:
- 60 in