61 x 22 in. Double Bowl Granite Vanity Top in Absolute Black
61 x 22 in. Double Bowl Granite Vanity Top in Absolute Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of A-grade granite.
- Includes granite countertop, backsplash, and two white porcelain sinks.
- Matching right or left sidesplash sold separately.
- Stone is pre-sealed and polished to a smooth gloss.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Faucets sold separately.
- Each top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 6 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 11-3/4 in x 6 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889478271
- Vanity Top Shape:
- Rectangle
- Width:
- 61 in