61 x 22 in. Granite Vanity Top in Absolute Black
61 x 22 in. Granite Vanity Top in Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Drain Included:
- No
- Faucet Included:
- No
- Height:
- 3 cm
- MA Approved -:
- No
- Material:
- Granite
- Size:
- 61 in x 22 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 61 in