64 in. x 36 in. Shower Base with Center Drain in White - Drain Included
64 in. x 36 in. Shower Base with Center Drain in White - Drain Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 64 in. x 36 in. Shower Base with Center Drain in White
Part #SHSB6436ADAWH
- ADA certified.
- 3-wall alcove.
- Low threshold.
- Drain has a stainless steel finish.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Height:
- 3 in
- Installation Type:
- Floor Mount
- Length:
- 63-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Width:
- 63-1/2 in