66 in. Acrylic Freestanding Tub
66 in. Acrylic Freestanding Tub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Basin Length:
- 45-1/2
- Basin Width:
- 17 in
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 53 gal
- IAPMO Listed:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Type:
- SH445088
- UPC:
- 781889454275
- Weight:
- 89