66 in. Curved Shower Rod in Brushed Nickel
66 in. Curved Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rod may be shortened to desired length by trimming equal amounts from each end.
- Packed in individual carton with two Shower Curtain Rod Swivel Flanges and installation materials.
- Mounting hardware included.
- For best fit, shower curtain should be 6" - 12" wider than shower rod.
- This shower rod curves at a 22-degree angle.
- To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 66
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Curved
- UPC:
- 781889738634
- Width:
- 1-3/4