7-9/16 in. Cabinet Pull Backplate Champagne Bronze
7-9/16 in. Cabinet Pull Backplate Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 7-9/16 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 10-1/4 in
- Material:
- Zinc
- Width:
- 1-1/16 in