72 in. Ceiling Mount Oval Shower Rod in Brushed Nickel
72 in. Ceiling Mount Oval Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for high-traffic bathrooms.
- Includes three 5/8" OD x 36" ceiling supports.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Material:
- Brass
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Curved
- UPC:
- 781889445266
- Width:
- 30 in