73 X 22 Double Bowl Granite Vanity Top Absolute Black
73 X 22 Double Bowl Granite Vanity Top Absolute Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Material:
- Granite
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889478363
- Width:
- 73 in