This product requires certification to purchase.

73 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White

Signature Hardware

73 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White

  • Fast #
  • Part #SH459063
  • Item #9201237
  • Manufacturer Part #459063
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

73 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White

  • Fast #
  • Part #SH459063
  • Item #9201237
  • Manufacturer Part #459063
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes vanity top and white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Feathered White
Depth:
22
Drain Opening:
1-1/2
GSA Approved:
No
IAPMO Listed:
No
Material:
Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
UPC:
781889460511
Vanity Top Shape:
Rectangle
Width:
73